Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Wobble Hex Bit Socket 220mmL
- Mfr # 308+4836
- Zoro # G723579743
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4836
- Zoro #
- G723579743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 3/8 Inch Drive 220mm Length Durable Construction - 308+4836, Hex Bit Socket This 3/8in drive 6mm wobble hex bit socket is built for controlled fastening in confined access points where a standard straight bit socket can be restrictive. The wobble style tip provides a small amount of angular movement to help align with fasteners while maintaining a secure fit. With a 220mm (8.66in) overall length, it offers added reach for recessed hardware and hard-to-access areas. Made from High Speed Steel, it is engineered for strength, durability, and anti-corrosive performance in demanding shop conditions. Key Benefits 3/8in drive 6mm wobble hex bit socket supports slight angular access. 220mm overall length provides extra reach for recessed or obstructed fasteners. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and maintain reliable tool performance. Stamped size markings enable quick, permanent identification during tool organization. Securely attached, interchangeable bit socket design withstands rigorous professional technician use. Designed for professional technicians, this hex bit socket balances reach, durability, and consistent fit for repetitive service work. Clear size identification and ANSI-aligned performance standards support efficient workflow, while the High Speed Steel build helps the tool hold up under heavy, long-term use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.