Shop GENIUS TOOLS

3/8in Dr. 5/16in Deep Impact Socket

  • Mfr # 396310
  • Zoro # G323582198

product price: 
$
3.27
/ea
Sold in multiples of 2 for $6.54

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
396310
Zoro #
G323582198
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Deep Impact Socket 5/16 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396310 Deep Impact Socket SKU: 396310. This 5/16in deep impact socket features a 6-point design and a 3/8in drive size for strong engagement and dependable torque transfer. The deep profile helps reach fasteners positioned below the surface where standard sockets may not fit. Built for professional technicians, it is engineered for long-term, heavy-use service. Sizes are stamped for quick identification, and the socket is heat treated through oil quenching with a matte black oxide coating to support durability in demanding work environments. Key Benefits 6-point impact design helps reduce rounding and improves fastener contact. 3/8in drive size fits common impact tools and ratchets. Deep socket length reaches recessed fasteners more easily in tight areas. Chrome molybdenum steel construction supports strength for heavy-duty impact use. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating helps protect against corrosion and wear. Permanently stamped size markings make socket selection faster and clearer. A practical choice for consistent performance, this impact socket is designed to stand up to repeated use while staying easy to identify and dependable across a wide range of shop tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.