Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Pentacle Bit Socket 76mmL
- Mfr # 340+5250
- Zoro # G823582858
product price:Â
$
11.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+5250
- Zoro #
- G823582858
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-50 Size 3/8 Inch Drive 76mm Length Durable Construction - 340+5250 Professional Bit Socket This 3/8 inch drive T-50 pentacle bit socket is built for controlled fastening and repeatable fit in professional hand tool setups. With a 76mm (2.99 inch) overall length, it helps reach fasteners with added clearance while maintaining stable engagement at the drive end. Made from high-speed steel, the bit socket is engineered for strength, durability, and anti-corrosive performance. Clear, permanently stamped size markings support quick identification in toolboxes, drawers, and service carts where speed and organization matter. Key Benefits 3/8 inch drive T-50 pentacle bit socket supports consistent, accurate fastener engagement. 76mm overall length (2.99 inches) improves access without sacrificing control. High-speed steel construction delivers high strength, durability, and anti-corrosive protection. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds ANSI standards for dependable performance and quality consistency. SKU 340+5250 is suited to technicians who rely on professional-grade sockets built for repeated heavy use. The durable steel build, ANSI-aligned quality, and clearly marked sizing help reduce downtime during service work while keeping your tool set efficient, consistent, and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.