Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Tamperproof Star Bit Socket 50mmL
- Mfr # 308+7115
- Zoro # G823580861
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7115
- Zoro #
- G823580861
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-15 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+7115, Tamperproof Star Bit Socket This tamperproof star bit socket is built for precise engagement on T-15 tamperproof star fasteners. With a 3/8 inch drive and a 50mm overall length, it fits common ratchets and extensions while keeping access compact and controlled. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the size is stamped for quick identification during tool organization. Key Benefits T-15 tamperproof star bit profile helps maintain a secure, accurate fit. 3/8 inch drive works with standard ratchets for straightforward compatibility. 50mm overall length balances reach and control in tighter working areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help the socket resist wear from demanding shop environments. Stamped size markings provide fast identification and improved tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance expectations. Interchangeable yet securely attached, the bit is designed to deliver a reliable grip on the fastener while standing up to repeated use. This socket is intended for professional-grade service work where durability, clear identification, and consistent fit matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.