Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Wobble Hex Bit Socket 180mmL
- Mfr # 308+5710
- Zoro # G523580536
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5710
- Zoro #
- G523580536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 180mm Length Durable Design - 308+5710 Wobble Hex Bit Socket This 3/8in drive wobble hex bit socket is built for controlled engagement where extra reach helps. With a 5/32in hex bit and 180mm (7.09in) overall length, it supports access in tight or recessed areas while maintaining stable drive connection. Made from High Speed Steel, it is designed for high strength, durability, and anti-corrosive performance. The size is stamped directly on the socket for quick identification and long-term tool organization in busy professional environments. Key Benefits 3/8in drive with 5/32in wobble hex bit socket configuration. 180mm (7.09in) overall length adds reach without sacrificing control. High Speed Steel construction supports strength, durability, and anti-corrosive properties. Wobble design allows slight angle access in confined working areas. Permanently stamped size marking simplifies fast identification and organization. Securely attached, interchangeable bit socket design built for technician-level demands. Designed and made for professional technicians, this bit socket focuses on reliable fit, durable materials, and easy size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.