1 in Dr. 5/8 in Hex Bit Socket
- Mfr # 819+3940
- Zoro # G425062338
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819+3940
- Zoro #
- G425062338
- UPC #
- 193016172387
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/8 Inch Size 1 Inch Drive Durable S2 Steel Construction - 819+3940 Professional Impact Socket This 5/8 in hex impact bit socket is built around a 1 in drive size and an 85mm (3.35 in) overall length for stable engagement and controlled power transfer. Sizes are stamped on the socket for fast, permanent identification during tool setup and teardown. Designed for professional technicians, the socket is heat treated for strength and finished with a black oxide coating to help withstand demanding shop conditions. Key Benefits 5/8 in hex impact bit socket profile supports secure, consistent fastener engagement. 1 in drive size suits heavy-duty applications requiring higher torque handling. 85mm (3.35 in) overall length balances reach with strong, stable socket control. Heat-treated construction improves strength for repeated impact-driven service work. Black oxide coating helps resist wear in rigorous professional environments. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 819+3940. Built for long-term use in professional tool sets, this hex bit socket combines clear identification, durable finishing, and standards-focused manufacturing. The result is a reliable option for technicians who need consistent fit, strength under impact, and shop-ready longevity.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.