Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/8in Hex Head Driver 52mmL
- Mfr # 365220
- Zoro # G723582682
original price:Â $9.53 , new price: $8.58 , 9 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365220
- Zoro #
- G723582682
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5/8 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365220 Impact Bit Socket This impact bit socket is a 3/8 inch drive hex head driver built for consistent fit, strength, and long-term shop use. With a 5/8 inch hex head and 52mm overall length, it provides a compact profile that still offers controlled access where standard drivers may be too bulky. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while offering anti-corrosive properties. The socket is heat treated for added toughness and finished with a black oxide coating to handle the demands placed on impact-rated tooling. Key Benefits 3/8 inch drive with 5/8 inch hex head for common service applications. 52mm overall length balances reach and control in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat-treated for strength and finished with black oxide for impact use. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. Clear markings, durable materials, and a protective finish help keep it dependable and easy to manage in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.