Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Type Head Driver, 60mmL
- Mfr # 4460S20
- Zoro # G823583718
original price:Â $10.01 , new price: $9.01 , 9 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4460S20
- Zoro #
- G823583718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-20 Size 1/2 Inch Drive 60mm Length Durable Construction - 4460S20 Star Impact Bit Socket This T-20 star impact bit socket is built for consistent fit and controlled torque on star fasteners. With a 1/2in drive and 60mm overall length, it offers a compact working profile while remaining easy to identify in a professional tool setup. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating provide a tough exterior and strong inner core for long-term service. Key Benefits T-20 star impact bit socket provides secure engagement and dependable torque transfer. 1/2in drive size fits compatible ratchets and impact tools for versatility. 60mm overall length supports access while maintaining a stable, controlled feel. Chromium Molybdenum Alloy Steel construction resists wear and heavy-duty stress. Oil-quenched heat treatment strengthens the core for lasting professional performance. Matte black oxide coating adds protection and helps resist corrosion over time. Permanently stamped size markings improve organization and fast identification in sets. Designed and made for professional technicians, this socket is engineered for lifetime heavy use and meets or exceeds ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.