Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Wobble Hex Bit Socket 110mmL
- Mfr # 308+4535
- Zoro # G223578628
original price:Â $9.13 , new price: $8.22 , 9 percent off
new price:Â
$
8.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4535
- Zoro #
- G223578628
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 3/8 Inch Drive 110mm Length Durable Construction - 308+4535 Professional Bit Socket This 3/8 inch drive 5mm wobble hex bit socket is built for controlled access where a standard hex bit socket may not align perfectly. The 110mm (4.33 inch) overall length helps extend reach while keeping handling familiar for technicians using 3/8 inch drive tools. Designed for professional hand-tool setups, the bit is securely attached and interchangeable within compatible systems. Permanent size stamping supports fast identification in drawers, carts, and on-the-job organization. Key Benefits 3/8 inch drive 5mm wobble hex bit socket for improved approach angles. 110mm (4.33 inch) overall length balances reach with control in tight spaces. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Permanently stamped size markings make identification quick and reduce tool mix-ups. Securely attached bit design supports reliability under rigorous professional technician use. Meets or exceeds American National Standards Institute requirements for consistent performance. SKU 308+4535 is suited to heavy-use environments where durability, consistent fit, and clear identification matter. With a wobble-style hex profile and ANSI-backed quality expectations, it integrates cleanly into professional 3/8 inch drive socket sets while supporting repeatable results over long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.