Shop GENIUS TOOLS
Create Account
3/8in Dr. T-30 Pentacle Bit Socket 50mmL
- Mfr # 308+5030
- Zoro # G623578945
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5030
- Zoro #
- G623578945
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-30 Size 3/8 Inch Drive 50mm Length Durable Steel - 308+5030 Professional Bit Socket This 3/8 inch drive T-30 pentacle bit socket is built for consistent fastener engagement and dependable fitment in professional hand tool setups. With a 50mm (1.97 inch) overall length, it supports controlled reach while keeping the socket profile compact and easy to manage. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is designed to handle the rigorous needs of professional technicians. Permanent size stamping improves tool organization and reduces time spent searching for the correct bit socket. Key Benefits 3/8 inch drive T-30 pentacle bit socket for secure, repeatable fastener engagement. 50mm overall length (1.97 inches) supports access while maintaining compact control. High speed steel construction delivers high strength, durability, and anti-corrosive properties. Permanently stamped size marking enables fast identification and cleaner tool organization. Securely attached, interchangeable bit design stands up to rigorous professional technician use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+5030 is a practical choice for shops that prioritize durability, clear identification, and standards-aligned performance in everyday service work. Its professional-grade build and corrosion-resistant material properties help it remain reliable across repeated cycles of use without sacrificing fit or consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.