Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Bit Socket 180mmL
- Mfr # 310+2748
- Zoro # G323582808
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2748
- Zoro #
- G323582808
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 3/8 Inch Drive 180mm Length Durable Construction - 310+2748, Hex Bit Socket This 3/8in drive 8mm hex bit socket is built for precise fastener engagement and consistent torque transfer. The 180mm overall length helps reach recessed or obstructed hex fasteners while maintaining control with common 3/8in drive ratchets and torque wrenches. Constructed from high speed steel with anti-corrosive properties, it is designed to hold up under demanding professional service work. Stamped size markings support fast identification when organizing sockets in drawers, rails, or mobile tool storage. Key Benefits 8mm hex bit size delivers a snug fit to reduce fastener rounding. 3/8in drive compatibility works with most ratchets and torque wrenches. 180mm (7.09in) length improves access to hard-to-reach hex fasteners. High speed steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings help quick identification and cleaner tool organization. Securely attached yet interchangeable bit design supports reliable, repeatable service work. Built for professional technicians and long-term shop use, this hex bit socket balances reach, strength, and clear sizing. Its durable materials and standards-focused design make it a dependable choice for daily fastening tasks where consistent fit and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.