3/8in Dr. 5/16in Impact Swivel Socket
- Mfr # 380021
- Zoro # G223583141
product price:Â
$
19.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380021
- Zoro #
- G223583141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Swivel Socket 5/16 Inch Size 3/8 Inch Drive High-Torque Durable Design - 380021 Impact Socket SKU: 380021. This 3/8 inch drive, 5/16 inch impact swivel socket is built for professional hand tool applications where access and durability matter. The swivel design provides a practical range of motion for fasteners located in tight or hard-to-reach areas. Constructed from Chromium-vanadium steel alloy, it is engineered for high strength, long service life, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating create a tough exterior with a strong inner core suited to repeated professional use. Key Benefits Swivel impact socket design supports a full range of motion in tight areas. 3/8 inch drive and 5/16 inch size fit common professional tool setups. Overall length 53mm (2.09 inches) balances access and control. Chromium-vanadium steel alloy improves strength, durability, and anti-corrosion resistance. Oil-quenched heat treatment builds a tough exterior and resilient core strength. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size markings speed identification and support organized tool storage. Designed for professional technicians, this impact swivel socket emphasizes dependable fit, long-term durability, and consistent performance under heavy use without compromising access in confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.