Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.6 x 4.0mm Slotted Bit Socket 100mmL
- Mfr # 208+1540
- Zoro # G423578527
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1540
- Zoro #
- G423578527
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 1/4 Inch Drive 100mm Length Durable Construction - 208+1540 Slotted Bit Socket SKU: 208+1540. This 1/4in drive slotted bit socket is built for controlled fastening where a fixed slotted bit profile is required. The 0.6 x 4.0mm slotted tip and 100mm overall length provide added reach while maintaining stable engagement with the fastener. Constructed from High Speed Steel with anti-corrosive properties, it is designed for durability in professional toolboxes and service environments. Permanently stamped size markings support fast identification and consistent tool organization. Key Benefits 1/4in drive slotted bit socket, 0.6 x 4.0mm tip profile. 100mm overall length improves access in deeper or obstructed locations. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear from typical shop conditions. Stamped size markings enable quick identification and cleaner tool organization. Securely attached, interchangeable bit socket design supports reliable, repeatable performance. Meets or exceeds ANSI standards for dependable professional-grade use. Its combination of extended length, durable materials, and ANSI-aligned performance supports consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.