Shop GENIUS TOOLS
Create Account
1 /2in Dr. 1.2 x 8.0mm Slotted Bit Socket 110mmL
- Mfr # 410+1580
- Zoro # G023580180
product price:Â
$
12.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+1580
- Zoro #
- G023580180
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.2 x 8.0mm Size 1/2 Inch Drive 110mm Length Durable Construction - 410+1580, Bit Socket Tool This 1/2in drive slotted bit socket is built for consistent, repeatable fastening where a long-reach bit socket is needed. The 1.2 x 8.0mm slotted bit profile and 110mm overall length help provide access while maintaining control. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life in demanding environments. The size is stamped for quick identification and organized storage. Key Benefits 1/2in drive slotted bit socket for 1.2 x 8.0mm fasteners. 110mm overall length supports reach while keeping handling predictable. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help maintain performance in harsh working conditions. Securely attached, interchangeable design supports reliable professional use. Permanently stamped size markings speed identification and toolbox organization. Meets or exceeds ANSI standards for professional-grade hand tool performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.