Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Reversible Ratchet, 220 mmL
- Mfr # 380372P
- Zoro # G323583621
original price:Â $41.92 , new price: $37.73 , 10 percent off
new price:Â
$
37.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380372P
- Zoro #
- G323583621
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Ratchet 3/8 Inch Drive 72 Teeth High Precision Mechanism - 380372P Professional Hand Ratchet This 3/8in drive reversible ratchet is built for controlled fastening where space and access are limited. The 72-tooth mechanism delivers fine increments for smooth operation, while the plastic handle helps maintain a secure, comfortable grip during repetitive work. Made from chromium-vanadium steel alloy, it's designed for strength and durability with anti-corrosive properties. With an overall length of 225mm (8.86 inches), it balances reach and maneuverability for everyday professional hand-tool use. Key Benefits 72-tooth reversible mechanism provides precise movement with minimal swing in tight areas. 3/8in drive size supports common sockets for general fastening and service tasks. 225mm (8.86in) overall length balances access, leverage, and compact handling. Chromium-vanadium steel alloy offers high strength and anti-corrosive durability. Durable plastic handle improves grip, control, and comfort during extended use. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 380372P. Designed for professional technicians, this ratchet focuses on reliable engagement, predictable reversing action, and long-term durability. The combination of a fine-tooth mechanism and a grippy handle helps reduce repositioning and hand fatigue while maintaining consistent control across frequent, heavy-use applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.