Shop GENIUS TOOLS
Create Account
3/8in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 381803
- Zoro # G123583562
original price:Â $69.83 , new price: $62.85 , 10 percent off
new price:Â
$
62.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 381803
- Zoro #
- G123583562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Rotor Ratchet 3/8 Inch Drive 72 Teeth High Precision Mechanism - 381803 Professional Hand Ratchet This 3/8in drive rotor ratchet is built for controlled fastening and removal where consistent engagement matters. The 72-tooth mechanism supports a tight 5-degree swing arc, helping maintain progress in confined work areas while keeping operation smooth and predictable. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in professional toolboxes. The reversible mechanism and metal handle provide straightforward direction changes and a solid, secure feel in hand. Key Benefits 72-tooth rotor mechanism delivers a 5-degree swing arc for tight spaces. 3/8in inch drive size suits common sockets and professional hand-tool setups. 225mm (8.86in) overall length balances reach, leverage, and precise control. Reversible ratchet design enables quick direction changes without repositioning the tool. Chromium-vanadium steel alloy provides high strength and long service life. Anti-corrosive material properties help reduce rust and maintain clean operation. SKU 381803 is designed and made for professional technicians and heavy, repeat use. With ANSI-compliant construction, a compact 225mm length, and a fine-tooth rotor mechanism, it supports reliable torque application and repeatable performance while maintaining durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.