Shop GENIUS TOOLS
Create Account
1/2in Dr. M6 Surface Bit Socket 80mmL
- Mfr # 408+9206
- Zoro # G623581037
product price:Â
$
8.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+9206
- Zoro #
- G623581037
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M6 Size 1/2 Inch Drive 80mm Length Durable Construction - 408+9206 Surface Bit Socket This 1/2in drive M6 Ribe surface bit socket is built for consistent fit, controlled torque transfer, and repeatable results in professional hand-tool setups. With an 80mm (3.15in) overall length, it helps reach fasteners where shorter bit sockets may not provide adequate clearance. Made from High Speed Steel, it's designed for strength and long-term durability while offering anti-corrosive properties. Clearly stamped sizing supports faster identification and cleaner tool organization in drawers, carts, and sockets rails. Key Benefits 1/2in drive M6 Ribe bit socket supports secure, repeatable fastener engagement. 80mm (3.15in) overall length improves access in tighter or recessed areas. High Speed Steel construction provides high strength for demanding daily use. Anti-corrosive properties help maintain performance and appearance over time. Stamped size markings allow quick identification and easier tool organization. Bit socket is securely attached and interchangeable for reliable service work. Designed for professional technicians, this surface bit socket focuses on durability, clear identification, and dependable performance under repeated use. Its combination of drive size, M6 Ribe profile, and extended length makes it a practical choice for maintaining efficiency and consistency across everyday hand-tool tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.