Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Hex Bit Socket 110mmL
- Mfr # 308+3514
- Zoro # G323578689
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3514
- Zoro #
- G323578689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 110mm Length Durable Construction - 308+3514 Professional Hex Bit Socket This 3/8in drive hex bit socket is built for accurate 7/32in hex fastener engagement and consistent torque transfer. The 110mm overall length helps reach recessed or hard-to-access fasteners while keeping the tool stable in the drive. Constructed from High Speed Steel with anti-corrosive properties, it's designed for long service life in professional environments. Permanently stamped sizing improves organization and reduces downtime when selecting the correct bit socket. Key Benefits 7/32in hex bit size provides a secure, precise fit on matching fasteners. 3/8in drive interface supports common ratchets and torque tools in shops. 110mm overall length improves access to fasteners in tight or recessed areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings stay readable for fast identification and better tool organization. Securely attached but interchangeable design balances reliability with serviceability over time. SKU 308+3514 is designed for professional technicians who need repeatable fit and dependable performance under heavy use. With ANSI-aligned quality, durable materials, and clear sizing, it supports efficient workflow and consistent results when working with 7/32in hex applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.