Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Star Bit Socket 180mmL
- Mfr # 310+6745
- Zoro # G123581810
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6745
- Zoro #
- G123581810
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 310+6745 Professional Bit Socket This 3/8 inch drive T-45 star bit socket is built for consistent fastener engagement and controlled torque transfer. The 180mm overall length (7.09 inches) helps extend reach where standard-length bit sockets are difficult to position. Designed for professional technicians, it focuses on durability, identification, and dependable fit. The bit is securely attached and interchangeable for reliable day-to-day service work, while size markings are stamped for quick selection and long-term tool organization. Key Benefits 3/8 inch drive T-45 star bit socket for precise, repeatable fastening. 180mm overall length supports better access in tight or recessed areas. Made from High Speed Steel for strength, durability, and corrosion resistance. Permanently stamped size markings enable fast identification and organized storage. Securely attached, interchangeable bit design helps maintain reliable working fit. Meets or exceeds ANSI standards for quality expectations in professional tool use. SKU 310+6745 is a professional-grade bit socket suited to heavy, repeated use where consistent tool performance matters. With durable construction, clear size identification, and standards-based manufacturing, it supports efficient workflow and dependable results across demanding service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.