3/8in Dr. 7mm Hex Bit Socket 220mmL
- Mfr # 310+2847
- Zoro # G623582744
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+2847
- Zoro #
- G623582744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Size 3/8 Inch Drive 220mm Length Durable Construction - 310+2847 Hex Bit Socket This 3/8 inch drive 7mm hex bit socket is built for controlled fastening and removal where a longer reach helps. The 220mm overall length supports access in recessed areas while keeping a stable connection at the drive end and bit end. Manufactured from high speed steel, the bit socket is designed for strength, durability, and anti-corrosive performance in day-to-day shop conditions. Size markings are stamped for quick identification and organized tool storage. Key Benefits 3/8 inch drive with 7mm hex bit for secure, accurate engagement. 220mm overall length (8.66 inches) improves access in tight locations. High speed steel construction delivers strength and long-term durability. Anti-corrosive material properties help resist wear in demanding environments. Stamped size markings enable fast selection and consistent tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, function, and performance. Designed for professional-grade service work, this hex bit socket focuses on reliable fitment, clear identification, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.