Shop GENIUS TOOLS
Create Account
3/8in Dr. 7mm Wobble Hex Bit Socket 110mmL
- Mfr # 310+4547
- Zoro # G923581454
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+4547
- Zoro #
- G923581454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7mm Wobble Head 3/8 Inch Drive 110mm Length Durable Steel - 310+4547, Hand Tool Socket Bit This 7mm hex bit socket is built for controlled fastening where a 3/8in drive setup is preferred. The wobble head design adds helpful working angle flexibility, while the 110mm overall length improves access in tighter or recessed fastener locations. Manufactured from high speed steel for strength and durability, it also offers anti-corrosive properties for long service life. Clear size stamping supports faster tool selection and cleaner organization in professional tool storage. Key Benefits 7mm hex bit size supports accurate fit and reduced fastener rounding risk. 3/8in drive compatibility works with common ratchets and torque wrenches. 110mm (4.33in) overall length improves reach for recessed fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist deterioration in demanding shop conditions. Permanently stamped size marking speeds identification and tool organization. Interchangeable, securely attached bit design supports reliable professional use. The combination of wobble head access, durable steel construction, and clear size identification supports efficient, consistent work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.