Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/2in Hex Bit Socket 140mmL
- Mfr # 316+3632
- Zoro # G923580921
original price:Â $20.44 , new price: $18.40 , 9 percent off
new price:Â
$
18.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 316+3632
- Zoro #
- G923580921
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/2 Inch Hex, 3/8 Inch Drive, 140mm Length, Durable S2 Steel Construction - 316+3632 Hex Bit Socket This 3/8in drive hex bit socket is built for controlled fastening and consistent fit on 1/2in hex applications. With a 140mm overall length (5.51 inches), it provides added reach while keeping the setup compact and easy to handle. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to stand up to routine shop use. Size markings are permanently stamped to support fast identification when working through multiple tools. Key Benefits 3/8in drive with 1/2in hex bit for common service fasteners. 140mm (5.51in) overall length adds reach in tighter access areas. High speed steel construction supports strength, durability, and anti-corrosive properties. Bit socket design is securely attached and interchangeable for reliable operation. Permanently stamped size markings help quick selection and tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Built to handle the demands of professional technicians, this hex bit socket focuses on practical details: stable engagement, durable materials, and clear size identification. It's a dependable choice for repetitive fastening tasks where reach, strength, and consistent performance matter in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.