Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Wobble Hex Bit Socket 140mmL
- Mfr # 308+5612
- Zoro # G523580970
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5612
- Zoro #
- G523580970
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 3/16 Inch Size 3/8 Inch Drive 140mm Length Durable Design - 308+5612 Wobble Hex Bit Socket This 3/8in drive 3/16in wobble hex bit socket is built for controlled fastener engagement when a little angular access helps. The 140mm (5.51in) overall length provides added reach while maintaining compatibility with common 3/8in drive setups. Manufactured from High Speed Steel for strength and durability, it also features anti-corrosive properties for longer service life. For faster identification in a busy toolbox or cart, the size is permanently stamped on the socket. Key Benefits 3/8in drive with 3/16in wobble hex bit improves access in tight areas. 140mm (5.51in) overall length adds reach without changing drive size. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and deterioration in harsh conditions. Permanently stamped size markings simplify organization and quick selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 308+5612.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.