Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Star Bit Socket 220mmL
- Mfr # 308+6810
- Zoro # G123582374
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6810
- Zoro #
- G123582374
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 3/8 Inch Drive 220mm Extra Long S2 Steel - 308+6810 Professional Bit Socket This 3/8in drive T-10 star bit socket is built for controlled torque and consistent fit when working with star (Torx-style) fasteners. The extra-long 220mm (8.66in) overall length helps extend reach and improve access in tight or recessed locations. Made from high-speed steel for strength, durability, and anti-corrosive properties, it is designed for long service life in professional toolboxes. Permanently stamped size markings support fast identification and better tool organization during daily work. Key Benefits 3/8in drive T-10 star bit socket for precise fastener engagement. Extra-long 220mm (8.66in) reach improves access in hard-to-reach areas. High-speed steel construction provides strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design supports reliable, repeatable performance. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for consistent quality and dimensional control. Designed and made for professional technicians, this bit socket is built to handle rigorous, repeat-use demands while maintaining dependable fitment. It supports efficient workflow through clear size identification, durable materials, and ANSI-aligned quality expectations in a professional hand tools environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.