Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Hex Head Driver 60mmL
- Mfr # 446006
- Zoro # G423584283
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446006
- Zoro #
- G423584283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 6mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446006, 6mm Hex Impact Bit Socket This 6mm hex impact bit socket is built for fastening work where consistent fit and durability matter. With a 1/2in drive and 60mm overall length, it provides a compact profile while maintaining controlled engagement on 6mm hex fasteners. Manufactured from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed to stand up to demanding shop conditions. Permanent size stamping supports quick identification and cleaner tool organization in drawers, carts, or socket rails. Key Benefits 6mm hex impact bit socket delivers precise fit to help reduce stripping. 1/2in drive size supports compatibility with common impact and hand tools. 60mm (2.36in) overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Heat-treated construction improves strength for rigorous professional technician demands. Black oxide coating adds anti-corrosive protection for harsh working environments. Stamped size marking ensures fast identification and consistent tool organization. Designed for professional-grade use, it's a dependable choice for repeated, heavy-duty service where consistency matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.