Shop GENIUS TOOLS
Create Account
3/8in Dr. 8.0mm Plain Slotted Head Driver 76mmL
- Mfr # 3476P08
- Zoro # G523578656
product price:Â
$
11.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476P08
- Zoro #
- G523578656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Driver 8.0mm Plain Tip 3/8 Inch Drive 76mm Length - 3476P08 Impact Bit Socket This 3/8in drive slotted impact bit socket is built for consistent fit and controlled torque transfer with a plain slotted tip. The 76mm overall length helps balance access and handling for service work where a compact, durable driver bit socket is preferred. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, wear resistance, and corrosion protection. Size markings are stamped for quick identification in drawers, carts, and socket rails. Key Benefits 1.2 x 8.0mm slotted bit socket for accurate fastener engagement. 3/8in drive and 76mm length balance access, reach, and control. Chromium Molybdenum Alloy Steel supports high strength and durability. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating helps resist corrosion in shop environments. Stamped size markings enable fast, permanent identification for organization. SKU: 3476P08. Designed for professional technicians, this slotted impact bit socket focuses on long-term reliability under heavy use. Its material choice, heat treatment, and finish work together to maintain fit and performance, while clear size stamps support efficient tool management and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.