Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Bit Socket 220mmL
- Mfr # 310+2848
- Zoro # G023578842
product price:Â
$
16.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2848
- Zoro #
- G023578842
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 3/8 Inch Drive 220mm Length Durable Construction - 310+2848, Hex Bit Socket This 3/8in drive 8mm hex bit socket is built for controlled fastening where extra reach matters. With a 220mm overall length, it helps access recessed fasteners while maintaining stable engagement and consistent torque transfer. Constructed from high speed steel for strength and anti-corrosive performance, the bit is securely attached and designed to be interchangeable. Size markings are stamped directly on the tool for quick, permanent identification in a professional hand tool setup. Key Benefits 3/8in drive with 8mm hex bit profile for precise fit and control. 220mm overall length improves access to fasteners in deeper or recessed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and maintain reliable performance over time. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit socket design built for professional technician demands. Meets or exceeds ANSI standards for dependable shop and field use. The combination of extended length, clear size identification, and robust materials supports efficient workflows and consistent results when working with 3/8in drive hand tool systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.