Shop GENIUS TOOLS
Create Account
3/8in Dr. 5mm Hex Head Driver, 52mmL
- Mfr # 345205
- Zoro # G223580034
original price:Â $8.69 , new price: $7.81 , 10 percent off
new price:Â
$
7.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345205
- Zoro #
- G223580034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 5mm Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 345205 Impact Hex Bit Socket This 5mm hex impact bit socket is built for controlled, repeatable fastening with a 3/8in drive. Its 52mm overall length helps maintain access while keeping the tool compact for general service work. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it's designed to handle demanding shop conditions while supporting long-term organization through permanently stamped size markings. Key Benefits 5mm hex impact bit socket design supports secure, consistent engagement. 3/8in drive size pairs with common ratchets and impact tools. 52mm overall length balances reach and control in tighter spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties and black oxide coating help resist harsh working conditions. Heat-treated for strength to meet rigorous professional technician requirements. Permanently stamped size markings make identification fast and dependable. SKU: 345205. Designed for professional-grade use, it delivers reliable fit, strength, and long-wearing identification in a compact 3/8in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.