3/8in Dr. 1.0 x 6.0mm Slotted Bit Socket 220mmL
- Mfr # 308+1860
- Zoro # G723578623
product price:Â
$
11.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+1860
- Zoro #
- G723578623
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 1.0 x 6.0mm Size 3/8 Inch Drive 220mm Length Durable Construction - 308+1860, Professional Bit Socket This 3/8in drive slotted bit socket pairs a 1.0 x 6.0mm slotted bit with a 220mm overall length (8.66in). The extended reach helps access recessed fasteners while maintaining the control and compatibility technicians expect from a standard 3/8in drive setup. Built from High Speed Steel, it is designed for high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification during tool organization, reducing downtime when moving between tasks. Key Benefits 3/8in drive slotted bit socket for 1.0 x 6.0mm fasteners. 220mm overall length (8.66in) improves reach into tight, recessed areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings support fast identification and consistent tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician demands. Meets or exceeds American National Standards Institute (ANSI) standards for quality expectations. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use while staying easy to identify and dependable in service. Use it where extended reach and a precise slotted profile are required, without sacrificing the fit and durability expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.