Shop GENIUS TOOLS
Create Account
1/2in Dr. No.4 Philips Bit Socket 190mmL
- Mfr # 410+1704
- Zoro # G623580061
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 410+1704
- Zoro #
- G623580061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.4 1/2 Inch Drive 190mm Length Durable Steel - 410+1704 Professional Bit Socket This 1/2in drive No.4 Phillips bit socket is built for consistent fit and controlled torque transfer on Phillips fasteners. The 190mm (7.48in) overall length helps reach recessed or obstructed screw locations while maintaining standard 1/2in drive compatibility. Made from High Speed Steel for strength, durability, and anti-corrosive properties, the socket is designed for repeated professional use. Permanently stamped size markings support fast identification in toolboxes and drawers, keeping workflow organized. Key Benefits 1/2in drive No.4 Phillips bit socket for secure, repeatable fastening. 190mm (7.48in) overall length improves access to hard-to-reach fasteners. High Speed Steel construction delivers high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings provide permanent, quick identification during tool selection. Securely attached, interchangeable bit socket design supports rigorous technician use. Meets or exceeds ANSI standards for dependable professional-grade fit and function. Engineered for technicians who rely on dependable hand tools, this bit socket balances reach, durability, and easy identification in daily service work. 4 engagement is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.