Shop GENIUS TOOLS
Create Account
1/4in Dr. 2mm Hex Bit Socket 45mmL
- Mfr # 208+2122
- Zoro # G923578720
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+2122
- Zoro #
- G923578720
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2mm Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+2122, Hex Bit Socket This 2mm hex bit socket is built for controlled fastening where a 1/4 inch drive and compact 45mm length help maintain access and feel. The stamped size marking supports quick identification during setup and tool organization, especially when working across multiple hex sizes. Made from high speed steel, it combines strength with anti-corrosive properties for dependable performance over time. The bit is securely attached while remaining interchangeable, supporting the rigorous needs of professional technicians in demanding shop environments. Key Benefits 2mm hex bit size supports precise fastener engagement and consistent torque transfer. 1/4 inch drive fits common ratchets, extensions, and professional tool systems. 45mm overall length balances access, control, and stability in tight assemblies. High speed steel construction delivers high strength with durable, anti-corrosive properties. Stamped size markings provide permanent identification for faster selection and organization. Securely attached yet interchangeable bit design withstands rigorous professional technician use. Designed as a professional-grade hex bit socket, it focuses on long-term reliability: durable steel construction, easy-to-read size stamping, and standards compliance for confidence in fit and performance. Its combination of compact length and 1/4 inch drive makes it a practical choice for repeat hex fastener service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.