Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Tamperproof Star Bit Socket 140mmL
- Mfr # 308+7625
- Zoro # G923582901
product price:Â
$
9.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7625
- Zoro #
- G923582901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+7625, Bit Socket Tool This 3/8 inch drive T-25 tamperproof star bit socket is designed for consistent, repeatable fastener engagement where tamper-resistant star screws are used. The 140mm (5.51 inch) overall length helps extend reach while maintaining control through your ratchet and extensions. Built for professional hand tool workflows, the bit is securely attached and intended for demanding, routine service. Clear size identification is permanently stamped on the socket to support faster tool selection and cleaner organization in drawers, carts, and trays. Key Benefits 3/8 inch drive T-25 tamperproof star bit socket for secure engagement. 140mm overall length improves access while keeping leverage and control. Made from high speed steel for strength, durability, and corrosion resistance. Permanently stamped size marking supports quick identification and organization. Securely attached, interchangeable bit socket design for reliable daily servicing. Meets or exceeds ANSI standards for professional tool performance expectations. SKU 308+7625 is built to handle rigorous technician use, with a form factor that balances reach and stability during repetitive fastening work. Its durable construction, clear markings, and standards compliance make it a dependable addition to any professional hand tools setup where tamperproof star hardware is encountered.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.