Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Head Driver, 52mmL
- Mfr # 345209
- Zoro # G623581785
original price:Â $10.35 , new price: $8.73 , 15 percent off
new price:Â
$
8.73
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 345209
- Zoro #
- G623581785
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 9mm Size 3/8 Inch Drive 52mm Length Durable Construction - 345209 Impact Hex Bit Socket This 9mm hex impact bit socket is built for 3/8 inch drive setups and provides a compact 52mm overall length for controlled access. It's designed for professional toolboxes where dependable fit, consistent strength, and quick size identification matter. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a black oxide coating help it stand up to demanding day-to-day shop conditions while maintaining reliable engagement on fasteners. Key Benefits 9mm hex impact bit socket design helps reduce slippage during high-torque work. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 52mm overall length balances access in tight areas with stable handling. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated and black oxide coated for strength under rigorous technician use. Stamped size markings provide fast, permanent identification for organized storage. SKU: 345209. Its straightforward, stamped identification and durable construction make it a dependable choice for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.