3/8in Dr. Speed Handle
- Mfr # 380400
- Zoro # G523581250
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380400
- Zoro #
- G523581250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Speed Handle 3/8 Inch Drive Heavy-Duty Steel Construction for Fast Socket Turning - 380400 Speed Handle This 3/8in drive speed handle is built for fast socket turning and steady control in service and repair work. The 400mm shank length helps you reach further while keeping leverage manageable, making it useful when a ratchet is too slow or space is limited. Constructed from Chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties for long-term shop use. Size markings are stamped for quick, permanent identification, helping keep your hand tools organized and easy to grab. Key Benefits 3/8in drive speed handle supports fast socket turning during frequent service tasks. 400mm overall length provides reach and leverage without sacrificing control. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help the tool resist wear in demanding environments. High degree of movement helps access difficult-to-reach fasteners in tight spaces. Stamped size identification remains permanent for quicker selection and organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this speed handle is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.