Shop GENIUS TOOLS
Create Account
3/8in Dr. E-10 Star E-Type Hand Socket
- Mfr # 353510
- Zoro # G823580212
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353510
- Zoro #
- G823580212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-10 Size 3/8 Inch Drive Durable Chrome Vanadium Steel - 353510 E-Star Hand Socket Designed for controlled hand use, this E-Star hand socket helps you work confidently with E-10 fasteners using a 3/8 inch drive. Its compact 28mm (1.1 inches) overall length supports access and handling where space is limited. Made from chromium-vanadium steel alloy, the socket is built for high strength and durability, with anti-corrosive properties to help it hold up over time. Size markings are stamped directly on the tool for quick identification and better organization. Key Benefits E-10 E-Star hand socket profile supports consistent engagement and fit. 3/8 inch drive works with compatible hand tools and drive handles. 28mm (1.1 inches) length keeps the socket compact for tighter areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in demanding environments. Stamped size markings provide permanent identification for faster tool selection. Knurl grip improves hand control and handling during manual operation. SKU: 353510.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.