Security Bit Set and Ratcheting Screwdriver, 101 Piece Set, Chrome Vanadium Steel
- Mfr # 10082A
- Zoro # G422982967
product price:
$
18.99
/ea
Key Features
Overall Length
8 in
Width
7 in
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10082A
- Zoro #
- G422982967
- UPC #
- 816914021006
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
- Width
- 7 in
- Depth
- 2 in
Description
Neiko 10082A 101-piece Security Bits Set is the perfect addition to add to any tool box and or garage workshop. The bits are constructed of strong Cr-V steel to endure tough condition and withstands superior torque strength. It has a sandblasted finish to protect against the elements and insure a longer tool life. This set comes packed in a convenient storage case with engraved labeling to easily sort and pick out the necessary tool for a wide variety of jobs. Used to create a secure fastener assembly. They can be used wherever vandalism or tampering may be suspected such as gutters, license plates, schools, automotive, electrical, computers, electronics, and construction projects. Set includes: 8-pc Phillips: 0, 1, 2 (x5), 3 8-pc Pozi Drive: PZ#0, PZ#1, PZ#2 x 5, PZ#3 9-pc Slotted: 3, 4, 4. 5, 5, 5. 5, 6, 6. 5, 7, 8mm 9-pc Torx Star: T8, T10, T15, T20, T25, T27, T30, T40, T45 9-pc tamper proof Torx Star: T8, T10, T15, T20, T25, T27, T30, T35, T40 9-pc Hex Metric: 1. 5, 2, 2. 5, 3, 4, 5, 5. 5, 6, 8mm 6-pc Tamper-Proof Hex Metric: 2, 2. 5, 3, 4, 5, 6mm 10-pc Hex SAE: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 0.25 in 6-pc Tamper Proof Hex SAE: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32” 4-pc Square: S0, S1, S2, S3 4-pc Spanner: 4, 6, 8, 10 3-pc Torq: 6, 8, 10 4-pc Tri-Wing: 1, 2, 3, 4 3-pc Clutch: 1, 2, 3 3-pc Spline: 5, 6, 8mm 1-pc Wing nut driver 1-pc Magnetic bit holder 1-pc 0.25 in Hex to 0.25 in Drive socket adaptor (1” long) 1-pc 0.25 in Hex to 0.25 in Drive socket adaptor (2” long) 1-pc 0.25 in Drive to 0.25 in Hex bit adaptor 1 Ratcheting Screwdriver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.