Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Hex Bit Socket 140mmL
- Mfr # 312+3624
- Zoro # G723581883
original price:Â $15.21 , new price: $13.69 , 9 percent off
new price:Â
$
13.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+3624
- Zoro #
- G723581883
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Size, 3/8 Inch Drive, 140mm Long, Durable Construction - 312+3624 Hex Bit Socket This 3/8 inch hex bit socket is built for consistent fit and controlled fastening when used with a 3/8 inch drive tool. The 140mm (5.51 inch) overall length adds reach for work in recessed or obstructed areas while maintaining stable engagement. Made from high speed steel, it balances strength and durability with anti-corrosive properties for long-term service. The size is permanently stamped for fast identification and better tool organization in professional or high-use environments. Key Benefits 3/8 inch hex bit size supports common hex fastener service tasks. 3/8 inch drive interface matches widely used ratchets and torque tools. 140mm overall length improves access in tight, recessed, or hard-to-reach areas. High speed steel construction provides high strength with anti-corrosive performance. Sizes are stamped for permanent, easy identification during setup and storage. Securely attached bit design remains interchangeable while staying reliable under heavy use. Meets or exceeds ANSI standards for dependable tool performance expectations. Designed for professional-grade use, this socket emphasizes durability, clarity of sizing, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.