Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Triple Square Bit Socket 110mmL
- Mfr # 308+8504
- Zoro # G423582951
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+8504
- Zoro #
- G423582951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+8504 Triple Square Bit Socket This 3/8 inch drive M4 triple square bit socket is built for controlled fastener engagement where a longer reach helps access recessed hardware. With an overall length of 110mm (4.33 inches), it supports stable alignment while working in tighter spaces and around surrounding components. Designed for professional hand tool use, it features durable steel construction with anti-corrosive properties and permanently stamped sizing to keep identification quick and consistent during daily service work. Key Benefits 3/8 inch drive M4 triple square bit socket for consistent, secure engagement. 110mm (4.33 inch) overall length helps reach recessed or obstructed fasteners. Durable steel construction provides strength and anti-corrosive protection for long service. Bit is securely attached and interchangeable for reliable use in demanding work. Size markings are stamped for permanent, easy identification during tool organization. Meets or exceeds ANSI standards for dependable fit, finish, and performance. Built to handle the rigorous needs of professional technicians, this bit socket focuses on durability, clear identification, and repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.