Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Hex Bit Socket 190mmL
- Mfr # 410+2748
- Zoro # G423581244
product price:Â
$
16.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+2748
- Zoro #
- G423581244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 410+2748 Hex Bit Socket This 1/2in drive 8mm hex bit socket is built for controlled fastening where extra reach helps. The 190mm overall length supports access in tighter or recessed locations, while keeping the bit firmly secured for dependable engagement. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for long service in demanding shop conditions. Clear size stamping also improves tool organization and reduces time spent searching for the correct socket. Key Benefits 1/2in drive 8mm hex bit socket designed for consistent, precise fastening. 190mm overall length improves reach into tight or hard-to-access areas. High speed steel construction delivers strength, durability, and anti-corrosive resistance. Securely attached bit design supports reliable use under professional technician demands. Interchangeable bit socket format helps streamline service work and tool setups. Permanently stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 410+2748. Designed for professional-grade use, this hex bit socket is built to handle repeated heavy-duty service while maintaining dependable fit and identification. It's a practical choice for technicians who want durable materials, consistent performance, and organized sizing in a long-reach format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.