Shop GENIUS TOOLS
Create Account
3/8in Dr. T-45 Star Head Driver 76mmL
- Mfr # 3476S45
- Zoro # G623578983
product price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476S45
- Zoro #
- G623578983
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-45 Size 3/8 Inch Drive 76mm Length Durable Construction - 3476S45 Professional Impact Bit Socket This 3/8in drive T-45 star head driver is built for star (Torx-style) fasteners where secure engagement and torque transfer matter. With a 76mm (2.99in) overall length, it fits common professional setups while keeping access practical in tight or recessed areas. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. The size marking is stamped for quick, permanent identification to support organized tool storage and faster selection during service work. Key Benefits T-45 star impact bit socket design for secure fit and torque transfer. 3/8in drive size works with standard ratchets and impact-ready setups. 76mm (2.99in) overall length balances reach with controlled handling. Chromium Molybdenum Alloy Steel construction supports high-strength, durable performance. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating adds protection and a professional, wear-resistant finish. Stamped size markings provide permanent identification for faster tool organization. Engineered to meet or exceed ANSI standards, this star head driver is intended for professional-grade, heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.