Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Bit Socket 110mmL
- Mfr # 310+8508
- Zoro # G123580417
original price:Â $9.25 , new price: $8.33 , 9 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+8508
- Zoro #
- G123580417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+8508, Triple Square Bit Socket This triple square bit socket is built for precise M8 fitment with a 3/8in drive and extended 110mm overall length for added reach and control. Sizes are clearly stamped for fast identification and cleaner tool organization in professional environments. Manufactured from high speed steel with anti-corrosive properties, it's designed for strength, durability, and consistent performance. The bit is securely attached while remaining interchangeable, supporting the daily demands of professional technicians. Key Benefits M8 triple square bit socket design delivers accurate engagement and reduced fastener wear. 3/8in drive size integrates easily with common ratchets and torque tools. 110mm overall length improves access and control in confined working areas. High speed steel construction provides high strength, durability, and anti-corrosive protection. Stamped size markings support quick selection and long-term, organized storage. Securely attached yet interchangeable bit design supports reliable, repeatable performance. SKU 310+8508 is a professional-grade triple square bit socket engineered for heavy use and dependable results. With durable materials, clear identification markings, and compliance with ANSI standards, it supports efficient work habits while maintaining the toughness required for demanding service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.