Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Wobble Hex Bit Socket 190mmL
- Mfr # 408+4736
- Zoro # G523581144
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+4736
- Zoro #
- G523581144
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble 1/2 Inch Drive 190mm Length Durable Steel - 408+4736 Professional Bit Socket This 1/2in drive 6mm wobble hex bit socket is built for controlled fastening where extra reach matters. With a 190mm (7.48in) overall length, it helps extend access while maintaining a secure, interchangeable bit-socket design suitable for demanding technician workflows. Constructed from high-speed steel for strength and durability, it also features anti-corrosive properties to support long-term service in active toolboxes. Size markings are stamped for quick identification during setup and teardown. Key Benefits 1/2in drive 6mm wobble hex bit socket for versatile fastener engagement. 190mm overall length (7.48in) supports added reach in tight work areas. High-speed steel construction delivers high strength and durable performance. Anti-corrosive properties help resist deterioration with regular professional use. Permanently stamped size markings improve organization and faster tool selection. Securely attached, interchangeable design built for rigorous technician service demands. Designed as professional-grade equipment, this long-reach wobble hex bit socket combines durable steel construction with clear size identification and standards compliance. The result is a dependable 1/2in drive hand tool accessory that stays consistent under heavy use, while keeping tool organization straightforward and repeatable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.