1/2in Dr. 3/4in Hex Head Driver, 60mmL
- Mfr # 466024
- Zoro # G023584355
original price:Â $13.59 , new price: $12.22 , 10 percent off
new price:Â
$
12.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 466024
- Zoro #
- G023584355
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/4 Inch Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 466024 Impact Hex Bit Socket This 3/4in hex impact bit socket is built for use with a 1/2in drive, providing a secure, accurate fit on compatible hex fasteners. With a 60mm (2.36in) overall length, it offers a practical balance of access and control for professional hand tool setups. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for high strength, durability, and anti-corrosive performance. The socket is heat treated for added strength and finished with a black oxide coating to support the rigorous needs of professional technicians. Key Benefits 3/4in hex impact bit socket delivers secure engagement and reduced slippage. 1/2in drive size fits common impact and hand-drive tool systems. 60mm (2.36in) overall length supports access while maintaining stable handling. Chromium molybdenum alloy steel construction provides high strength and durability. Heat-treated design and black oxide coating withstand demanding professional technician use. Permanently stamped size markings make identification quick and reliable in storage. Meets or exceeds ANSI standards for consistent, professional-grade expectations. SKU 466024 is designed for long-term service in professional environments where impact-ready strength and clear size identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.