Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Hex. Head Driver 52mmL
- Mfr # 365206
- Zoro # G023583761
original price:Â $9.31 , new price: $8.38 , 9 percent off
new price:Â
$
8.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365206
- Zoro #
- G023583761
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 3/16 Inch Size 3/8 Inch Drive 52mm Length Durable Steel Construction - 365206 Impact Bit Socket This 3/8in drive impact bit socket is built around a 3/16in hex head driver for controlled fastening and removal under torque. With a 52mm (2.05in) overall length, it balances access and stability for work where space and accuracy matter. Made from Chromium Molybdenum Alloy Steel, the driver is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating help it stand up to demanding professional use while keeping identification simple with permanently stamped sizing. Key Benefits 3/8in drive with 3/16in hex head driver for impact applications. 52mm overall length supports control and access in tighter work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat treated for strength and reliability under rigorous technician workloads. Black oxide coating adds protection while maintaining a professional, service-ready finish. Permanently stamped size markings enable fast identification and better tool organization. Built to meet or exceed ANSI standards, this impact bit socket is intended for long-term, professional service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.