Shop GENIUS TOOLS
Create Account
3/4in Dr. 14mm Hex Bit Socket
- Mfr # 619+2914
- Zoro # G323580118
product price:Â
$
38.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619+2914
- Zoro #
- G323580118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 14mm Size 3/4 Inch Drive Durable S2 Steel Construction - 619+2914 Professional Hex Bit Socket This 14mm hex bit socket is built for high-torque fastening and removal with a 3/4in drive. Its 80mm (3.15in) overall length helps reach recessed hardware while maintaining stable engagement during impact use. Made from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification during tool setup and organization. Key Benefits 14mm hex impact bit socket for secure fit and efficient torque transfer. 3/4in drive with 80mm length supports leverage and controlled access. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Heat treated for strength; black oxide coating helps handle rigorous professional use. Stamped size markings offer permanent, quick identification in storage and on-site. Designed for professional technicians, this socket emphasizes long-term reliability under impact conditions. The combination of heat treatment and black oxide coating supports consistent performance, while clear size stamping keeps your 3/4in drive hex bit sockets easy to manage across busy jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.