3/8in Dr. T-15 Star Bit Socket 180mmL
- Mfr # 308+6715
- Zoro # G823581431
product price:Â
$
10.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6715
- Zoro #
- G823581431
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-15 Size 3/8 Inch Drive 180mm Length Durable S2 Steel - 308+6715, Star Bit Socket This 3/8in drive T-15 star bit socket is built for controlled fastener engagement and consistent torque transfer in professional hand tool setups. The 180mm (7.09in) overall length helps access recessed or obstructed fasteners while maintaining a stable, straight drive line. Manufactured from high speed steel for strength, durability, and anti-corrosive performance, it's designed to stay dependable under routine shop conditions. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 3/8in drive T-15 star bit socket fits common technician ratchets and extensions. 180mm (7.09in) overall length improves reach into tight or recessed access points. High speed steel construction delivers high strength and durable, long-wearing performance. Anti-corrosive properties help reduce wear from moisture and harsh working environments. Permanently stamped size marking supports faster identification and organized storage. Securely attached, interchangeable bit design stays reliable during repeated professional use. Meets or exceeds ANSI standards for quality expectations in professional hand tools. It's a straightforward, professional-grade choice for technicians who need dependable star bit engagement, consistent durability, and an extended-length profile for better accessibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.