Shop GENIUS TOOLS
Create Account
3/8in Dr. T-20 Star Bit Socket 140mmL
- Mfr # 308+6620
- Zoro # G923578645
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+6620
- Zoro #
- G923578645
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-20 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 308+6620, Star Bit Socket This 3/8in drive T-20 star bit socket is built for controlled fastening and repeatable fit. The 140mm (5.51in) overall length helps reach recessed fasteners while keeping a stable connection to your ratchet or extension. Designed for professional technicians, the bit is securely attached and interchangeable, supporting consistent performance under heavy use. Clearly stamped size markings improve organization and reduce time spent searching for the correct socket. Key Benefits 3/8in drive T-20 star bit socket supports secure, repeatable engagement. 140mm overall length (5.51in) improves access to recessed star fasteners. Made from High Speed Steel for strength, durability, and corrosion resistance. Permanently stamped size marking enables quick identification in tool storage. Securely attached, interchangeable bit design handles rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+6620 is a practical addition to a professional hand tool kit where durability and fast size recognition matter. With high-speed steel construction, ANSI-aligned quality, and a long reach profile, it supports reliable star-bit fastening while staying organized on the bench or in the drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.