Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm Hex Bit socket
- Mfr # 232807
- Zoro # G723580756
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232807
- Zoro #
- G723580756
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 7mm Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 232807 Hex Bit Socket This 7mm hex head hand socket is built for controlled fastening and consistent engagement with hex fasteners. Its 1/4in drive format and compact 26mm overall length help it fit into tight working areas while staying easy to handle and store. Made from chromium-vanadium steel alloy, the socket is designed for strength, durability, and anti-corrosive performance. Permanent size stamping supports quick identification during tool changes and keeps your setup organized across repeated use. Key Benefits 7mm hex bit socket profile supports accurate fit and stable torque transfer. 1/4in drive size works with compatible hand tools for precise control. Compact 26mm overall length helps reach fasteners in tight spaces. Chrome vanadium steel alloy provides strength, durability, and corrosion resistance. Permanently stamped size markings improve organization and reduce selection errors. Interchangeable bit socket design stays securely attached during demanding professional use. Meets or exceeds ANSI standards for consistent performance and tool reliability. SKU 232807 is a straightforward choice when you need a durable 7mm hex bit socket that remains easy to identify, resists corrosion, and holds up to heavy, routine shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.