Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Bit Socket 180mmL
- Mfr # 310+6750
- Zoro # G323582082
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6750
- Zoro #
- G323582082
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 3/8 Inch Drive 180mm Length Durable S2 Steel - 310+6750 Star Bit Socket This 3/8in drive T-50 star bit socket is built for consistent fit and controlled torque transfer when working with star (Torx-style) fasteners. The extended 180mm (7.09in) overall length helps reach recessed hardware while keeping the drive end accessible in tight work areas. Designed for professional technicians, it combines durable steel construction with practical identification features for faster tool selection and smoother workflow on repeated service tasks. Key Benefits 3/8in drive T-50 star bit socket for precise fastener engagement. 180mm (7.09in) overall length improves access to recessed fasteners. Made from high speed steel for strength, durability, and corrosion resistance. Bit is securely attached and interchangeable for dependable daily shop use. Size markings are stamped for permanent, quick identification in tool storage. Meets or exceeds ANSI standards for professional tool performance expectations. SKU 310+6750 is a professional-grade bit socket engineered for long service life under heavy use. The combination of extended reach, stamped size visibility, and corrosion-resistant construction supports efficient work habits while maintaining reliable engagement with T-50 star fasteners across demanding repair and maintenance environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.