Shop GENIUS TOOLS
Create Account
3/8in Dr. T-10 Tamperproof Star Bit Socket 180mmL
- Mfr # 308+7710
- Zoro # G223582946
product price:Â
$
11.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7710
- Zoro #
- G223582946
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-10 Size 3/8 Inch Drive 180mm Length Durable Design - 308+7710 Tamperproof Bit Socket This 3/8 inch drive T-10 tamperproof star bit socket is built for controlled fastener engagement and dependable service in professional hand tool environments. The 180mm (7.09 inch) overall length helps provide added reach while maintaining steady handling for precision work. Constructed from high speed steel, the bit is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped directly on the tool for quick identification and consistent organization in a technician's setup. Key Benefits 3/8 inch drive T-10 tamperproof star bit socket for secure fastener engagement. 180mm overall length (7.09 inches) supports reach in tight or recessed access points. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding workshop conditions. Stamped size identification improves tool organization and speeds up selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Designed for professional technicians and heavy-use toolkits, this bit socket focuses on consistent fit, clear identification, and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.